MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP72008
  • Mfr. Model # TCP72008
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 314.0 lbs

Technical Specs

  • HP 15
  • Full Load Amps 35.0/17.5
  • Includes Shaft Slinger
  • Item Close-Coupled Pump Motor
  • Nameplate RPM 3510
  • Phase 3
  • Duty Continuous
  • Overall Length 29-3/4"
  • Nominal Efficiency 90.2%
  • Hz 60
  • Shaft Length 8-1/8"
  • Voltage 230/460
  • RPM Range 3001-3600
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Frame 254JP
  • Length Less Shaft 21-5/8"
  • Shaft Dia. 1-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Sub Application Close-Coupled Pump
  • Motor Application Pump
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list