Skip Content
MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP71035
  • Mfr. Model # TCP71035
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 467.0 lbs

Technical Specs

  • HP 25
  • Full Load Amps 62.0/31.0
  • Includes Shaft Slinger
  • Item Close-Coupled Pump Motor
  • Nameplate RPM 1760
  • Hz 60
  • Duty Continuous
  • Phase 3
  • Overall Length 27-7/8"
  • Nominal Efficiency 92.4%
  • RPM Range 1701-1800
  • Shaft Length 5-1/4"
  • Voltage 230/460
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Frame 284JM
  • Shaft Dia. 1-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 22-5/8"
  • Inverter Rated Yes
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design JM Threaded
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Frame Material Cast Iron
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list