Skip Content
MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP71032
  • Mfr. Model # TCP71032
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Full Load Amps 25.0/12.5
  • Includes Shaft Slinger
  • HP 10
  • Item Close-Coupled Pump Motor
  • Nameplate RPM 1760
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 89.5%
  • Hz 60
  • Overall Length 21-1/16"
  • RPM Range 1701-1800
  • Shaft Length 4-1/4"
  • Voltage 230/460
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Shaft Dia. 7/8"
  • Frame 215JM
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 16-13/16"
  • Inverter Rated Yes
  • Motor Sub Application Close-Coupled Pump
  • Motor Application Pump
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list