MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP71031
  • Mfr. Model # TCP71031
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 179.0 lbs

Technical Specs

  • HP 7-1/2
  • Includes Shaft Slinger
  • Full Load Amps 19.0/9.5
  • Item Close-Coupled Pump Motor
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Nameplate RPM 1760
  • Nominal Efficiency 89.5%
  • RPM Range 1701-1800
  • Overall Length 21-1/16"
  • Shaft Length 4-1/4"
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Shaft Dia. 7/8"
  • Voltage 230/460
  • Frame 213JM
  • Length Less Shaft 16-13/16"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Close-Coupled Pump
  • Motor Application Pump
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list