Skip Content
MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP71005
  • Mfr. Model # TCP71005
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 104.0 lbs

Technical Specs

  • Full Load Amps 11.8/5.9
  • Item Close-Coupled Pump Motor
  • Includes Shaft Slinger
  • HP 5
  • Phase 3
  • Nameplate RPM 3490
  • Hz 60
  • Duty Continuous
  • RPM Range 3001-3600
  • Nominal Efficiency 87.5%
  • Shaft Length 4-1/4"
  • Overall Length 17-1/8"
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Voltage 230/460
  • Shaft Dia. 7/8"
  • Frame 184JM
  • Motor Application Pump
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12-7/8"
  • Inverter Rated Yes
  • Motor Sub Application Close-Coupled Pump
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Cast Iron
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list