MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP71004
  • Mfr. Model # TCP71004
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Full Load Amps 7.2/3.6
  • HP 3
  • Includes Shaft Slinger
  • Phase 3
  • Item Close-Coupled Pump Motor
  • Nameplate RPM 3520
  • Duty Continuous
  • Nominal Efficiency 85.5%
  • Overall Length 17-1/8"
  • RPM Range 3001-3600
  • Hz 60
  • Frame 182JM
  • Voltage 230/460
  • Shaft Length 4-1/4"
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Length Less Shaft 12-7/8"
  • Shaft Dia. 7/8"
  • Inverter Rated Yes
  • Motor Application Pump
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Close-Coupled Pump
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list