MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSP325
  • Mfr. Model # P325
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • HP 7-1/2
  • Full Load Amps 39.0
  • Includes External Slinger
  • Item Close-Coupled Pump Motor
  • Phase 1
  • Nameplate RPM 3500
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 77.0%
  • Overall Length 21-1/2"
  • RPM Range 3001-3600
  • Standards UL Recognized (E44549), CSA Certified (LR4642/EEV76942)
  • Shaft Length 8-1/8"
  • Voltage 230
  • Frame 213JP
  • Shaft Dia. 1-1/4"
  • Length Less Shaft 13-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Mounting Type Face/Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection None
  • Motor Shaft Design JP Threaded
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list