Skip Content
MODEL IHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL IHP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSP318
  • Mfr. Model # P318
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Full Load Amps 39.0
  • Includes External Slinger
  • HP 7-1/2
  • Item Close-Coupled Pump Motor
  • Nameplate RPM 3500
  • Nominal Efficiency 77.0%
  • Hz 60
  • Duty Continuous
  • Phase 1
  • Overall Length 17-5/8"
  • Voltage 230
  • RPM Range 3001-3600
  • Shaft Length 4-1/4"
  • Standards UL Recognized (E44549), CSA Certified (LR4642/EEV76942)
  • Frame 213JM
  • Length Less Shaft 13-3/8"
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Frame Material Rolled Steel
  • Motor Service Factor 1.15
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list