MODEL FRACTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MODEL FRACTIONAL

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUS1036NB
  • Mfr. Model # US1036NB
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent split capacitor enclosed air-over stud mount motor, 115 volt, 2.6 amps, 1/6 horsepower. Bearing type: sleeve.

Technical Specs

  • Item 5-5/8in. Dia. Encl. Fan/Blower Motor
  • Full Load Amps 5.3
  • Motor Bearings Sleeve
  • Nameplate RPM 1,075
  • HP 1/3
  • Duty Continuous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list