MODEL FRACTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MODEL FRACTIONAL

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFD6000
  • Mfr. Model # FD6000
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Commercial duty condenser fan motor. 1/6-1/2 HP. Nameplate RPM 1075/4-speed, 208-230 volts at 60 Hz. Full load amps 3.6. Sleeve bearing. Shaft diameter 1/2 inch. Length 5 inches. All angle shaft position. Length less shaft 5 inches.

Technical Specs

  • HP 1/2
  • Full Load Amps 3.9
  • Nameplate RPM 1,075/4-Spd
  • Phase 1
  • Item Direct Drive Blower Motor
  • Includes Resilient Mounting Rings
  • Capacitor Required 2MDV7
  • Duty Continuous
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 5"
  • Voltage 208-230
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Stud Size #8-32
  • Length Less Shaft 5-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/4"
  • Ring to Ring Center 5-7/16"
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Bearings Sleeve
  • No. of Speeds 4
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Location Shaft End
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list