Skip Content
MODEL DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS22330600
  • Mfr. Model # 22330600
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.3 lbs

Technical Specs

  • Features Removable Base
  • Full Load Amps 3.8
  • HP 3/4
  • Item DC Washdown Motor
  • Nameplate RPM 1750
  • Overall Length 15"
  • RPM Range 1701-1800
  • Bearings Ball
  • Rotation CW/CCW
  • Shaft Length 1-7/8"
  • Voltage 180 VDC
  • Standards UL Recognized (E47479)
  • Shaft Dia. 5/8"
  • Full Load Torque 27.4 in.-lb.
  • Motor Mounting Type Face/Base
  • Motor Design Permanent Magnet DC
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-7/8"
  • Frame 56C
  • Motor Application Variable Speed
  • RPM Group 1,701-1,800
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Ins. Class H
  • Voltage Compatibility 180VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list