Skip Content
MODEL DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS22330100
  • Mfr. Model # 22330100
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Features Removable Base
  • Full Load Amps 2.5
  • Nameplate RPM 1750
  • HP 1/4
  • Item DC Washdown Motor
  • Bearings Ball
  • Rotation CW/CCW
  • Shaft Length 1-7/8"
  • Voltage 90 VDC
  • RPM Range 1701-1800
  • Overall Length 10-3/4"
  • Standards UL Recognized (E47479)
  • Frame 56C
  • Shaft Dia. 5/8"
  • Motor Application Variable Speed
  • Full Load Torque 9.1 in.-lb.
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 8-7/8"
  • Motor Design Permanent Magnet DC
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Voltage Compatibility 90VDC
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Ins. Class H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list