Skip Content
MODEL DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MODEL DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS22308100
  • Mfr. Model # 22308100
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.3 lbs

Technical Specs

  • Full Load Amps 3.5
  • Features 3/8" Diameter Hole 1/2" Deep, Drilled On Opposite Drive Shaft to Accommodate Tach Mounting Kit, Removable Base, #10-32 Adapter
  • HP 1/3
  • Item DC Permanent Magnet Motor
  • Nameplate RPM 1750
  • RPM Range 1701-1800
  • Bearings Ball
  • Rotation CW/CCW
  • Overall Length 11-5/16"
  • Shaft Length 1-7/8"
  • Voltage 90 VDC
  • Standards UL Recognized (E47479)
  • Shaft Dia. 5/8"
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Variable Speed
  • Motor Design Permanent Magnet DC
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Ins. Class F
  • Voltage Compatibility 90VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list