Skip Content
MODEL DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MODEL DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS22230400
  • Mfr. Model # 22230400
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.05 lbs

Technical Specs

  • Features Removable Base
  • Nameplate RPM 1725
  • Full Load Amps 2.5
  • Item DC Permanent Magnet Motor
  • HP 1/2
  • Bearings Ball
  • Overall Length 11-13/16"
  • Rotation CW/CCW
  • RPM Range 1701-1800
  • Voltage 180 VDC
  • Standards UL Recognized (E47479)
  • Shaft Length 1-7/8"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Frame 56C
  • Motor Application Variable Speed
  • Motor Design Permanent Magnet DC
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Ins. Class F
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 180VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list