!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MODEL DC

MODEL DC

DAYTON

MODEL DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODEL DC

MODEL DC

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS22230300
  • Mfr. Model # 22230300
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 20
  • Shipping Weight 36.15 lbs

Technical Specs

  • Item DC Permanent Magnet Motor
  • Motor Design DC Permanent Magnet
  • Nameplate RPM 1,750
  • Full Load Amps 5.0
  • Full Load Torque 9 in-lb
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • Motor Mounting Type Face/Base
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Overall Length 14 13/16 in
  • Weight 21 lb
  • Nominal Efficiency 78.5 %
  • Stud Quantity 4
  • Motor Application Variable Speed
  • HP 1
  • Voltage 180 VDC
  • Frame 56C
  • Motor Service Factor 1
  • Ins. Class F
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Removable Base Yes
  • Motor Bearings Ball
  • Brush Type Carbon
  • Length Less Shaft 8 3/4"
  • Bolt Circle Dia. 5 15/16 in
  • Standards UL Recognized (E47479)
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list