MODEL DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MODEL DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS22230200
  • Mfr. Model # 22230200
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.95 lbs

Technical Specs

  • Features Removable Base
  • Full Load Amps 10.0
  • HP 1
  • Item DC Permanent Magnet Motor
  • Nameplate RPM 1750
  • Bearings Ball
  • Rotation CW/CCW
  • Overall Length 14-13/16"
  • RPM Range 1701-1800
  • Shaft Length 1-7/8"
  • Voltage 90 VDC
  • Frame 56C
  • Standards UL Recognized (E47479)
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Variable Speed
  • Motor Design Permanent Magnet DC
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Ins. Class F
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 90VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list