MOD BALL KNOB KEYED ENTRY-PB RECODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOD BALL KNOB KEYED ENTRY-PB RECODE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTCACR103
  • Mfr. Model # CACR103
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Style Modified Ball
  • Item Knob Lockset
  • Pins 5
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Keyway Type Kwikset
  • Series CAC
  • Number of Keys 2
  • Standards ANSI Grade 3
  • Knob Material Steel
  • Location Type Commercial
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1-3/4"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Entrance
  • Key Type Brass with Nickel Plating
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Lockset Finish Bright Brass
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • ADA Compliant No
  • Key Material Brass with Nickel Plating
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list