Skip Content
MOD. BALL KNOB BED/BATH-PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOD. BALL KNOB BED/BATH-PB

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTCAC0303
  • Mfr. Model # CAC0303
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Knob Lockset
  • Style Modified Ball
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series CAC
  • Standards ANSI Grade 3
  • Number of Keys 2
  • Location Type Commercial
  • Knob Material Steel
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1-3/4"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Privacy
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Lockset Grade 3
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Bright Brass
  • Key Type Alike
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list