MOBILE WORKSTATION 300 LB. 23-1/5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOBILE WORKSTATION 300 LB. 23-1/5IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y095
  • Mfr. Model # 49Y095
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Item Workstation
  • Material Welded Steel
  • Overall Length 23-3/16"
  • Number of Shelves 1
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 24-1/4"
  • Caster Material Polyurethane
  • Overall Height 49-3/8"
  • Load Capacity 300 lbs.
  • Number of Doors 0
  • Number of Drawers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list