Skip Content
MOBILE WORKSTATION 1200 LB 18-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOBILE WORKSTATION 1200 LB 18-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y084
  • Mfr. Model # 49Y084
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 240.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 16
  • Colour Gray
  • Includes Keys
  • Item Workstation
  • Material Welded Steel
  • Load Capacity 1,200 lbs.
  • Number of Shelves 1
  • Number of Doors 2
  • Handle Straight
  • Overall Height 38-1/4"
  • Number of Drawers 2
  • Overall Length 18-1/4"
  • Overall Width 42"
  • Drawer Width 20-7/16"
  • Drawer Height 5-7/8"
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Depth 14-11/16"
  • Caster Material Polyurethane
  • Door Cabinet Depth 1/16"
  • Door Cabinet Height 18-5/8"
  • Door Cabinet Width 16-13/16
  • Drawer Load Rating 100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list