Skip Content
MOBILE WORKBENCH CABINET 3600 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOBILE WORKBENCH CABINET 3600 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y110
  • Mfr. Model # 49Y110
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 387.73 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 8"
  • Finish Powder Coated
  • Gauge 17
  • Includes (7) Drawers with Partition and Divider, (2) Rigid Caster, (2) Swivel Caster with Brake, Single Side Handle, Wood Work Surface
  • Item Workbench Cabinet
  • Material Welded Steel
  • Handle Side
  • Load Capacity 3,600 lbs.
  • Number of Drawers 7
  • Overall Height 39-1/2"
  • Overall Width 40-3/8"
  • Overall Length 27-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
  • Drawer Height 3" x 4", 4" x 2", 6" x 1", 8" x 1"
  • Drawer Depth 23-5/8"
  • Drawer Width 35-3/8"
  • Drawer Load Rating 440 lbs.
  • Number of Doors 0
  • Number of Shelves 0
  • Drawer Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list