Skip Content
MOBILE WORKBENCH CABINET 3600 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOBILE WORKBENCH CABINET 3600 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y102
  • Mfr. Model # 49Y102
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 295.57 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 8"
  • Finish Powder Coated
  • Includes (7) Drawers with Partition and Divider, (2) Rigid Caster, (2) Swivel Caster with Brake, Single Side Handle
  • Gauge 17
  • Item Workbench Cabinet
  • Handle Side
  • Material Welded Steel
  • Load Capacity 3,600 lbs.
  • Number of Drawers 7
  • Overall Height 39-1/2"
  • Overall Length 27-1/2"
  • Overall Width 28-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
  • Drawer Depth 23-5/8"
  • Drawer Height 3" x 4", 4" x 2", 8" x 1"
  • Drawer Load Rating 440 lbs.
  • Drawer Width 23-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list