MOBILE WORKBENCH CABINET 2200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOBILE WORKBENCH CABINET 2200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y107
  • Mfr. Model # 49Y107
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 295.22 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 8"
  • Finish Powder Coated
  • Gauge 17
  • Item Workbench Cabinet
  • Includes (5) Drawers with Partition and Divider, (2) Rigid Caster, (2) Swivel Caster with Brake, Single Side Handle, Wood Work Surface
  • Material Welded Steel
  • Load Capacity 2,200 lbs.
  • Handle Side
  • Number of Drawers 5
  • Overall Length 27-1/2"
  • Overall Height 39-1/2"
  • Overall Width 28-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Height 4" x 2", 6" x 2", 8" x 1"
  • Drawer Depth 23-5/8"
  • Caster Material Polypropylene
  • Drawer Width 23-5/8"
  • Drawer Load Rating 440 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list