Skip Content
MOBILE WORKBENCH CABINET 2200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE WORKBENCH CABINET 2200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y106
  • Mfr. Model # 49Y106
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 308.49 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 8"
  • Gauge 17
  • Includes (6) Drawers with Partition and Divider, (2) Rigid Caster, (2) Swivel Caster with Brake, Single Side Handle, Wood Work Surface
  • Finish Powder Coated
  • Item Workbench Cabinet
  • Handle Side
  • Material Welded Steel
  • Number of Drawers 6
  • Load Capacity 2,200 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Height 39-1/2"
  • Overall Width 28-1/2"
  • Overall Length 27-1/2"
  • Drawer Height 3" x 2", 4" x 2", 6" x 1", 8" x 1"
  • Caster Material Polypropylene
  • Drawer Depth 23-5/8"
  • Drawer Width 23-5/8"
  • Drawer Load Rating 440 lbs.
  • Number of Doors 0
  • Number of Shelves 0
  • Drawer Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list