Skip Content
MOBILE WORKBENCH CABINET 2200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE WORKBENCH CABINET 2200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y104
  • Mfr. Model # 49Y104
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 333.67 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 8"
  • Finish Powder Coated
  • Includes (5) Drawers with Partition and Divider, (2) Rigid Caster, (2) Swivel Caster with Brake, Single Side Handle
  • Gauge 17
  • Material Welded Steel
  • Handle Side
  • Item Workbench Cabinet
  • Number of Drawers 6
  • Load Capacity 2,200 lbs.
  • Overall Height 39-1/2"
  • Overall Length 27-1/2"
  • Overall Width 40-3/8"
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Depth 23-5/8"
  • Caster Material Polypropylene
  • Drawer Height 3" x 2", 4" x 2", 6" x 1", 8" x 1"
  • Drawer Load Rating 440 lbs.
  • Drawer Width 35-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list