MOBILE WORKBENCH CABINET 2200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOBILE WORKBENCH CABINET 2200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y101
  • Mfr. Model # 49Y101
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 282.3 lbs

Technical Specs

  • Caster Dia. 8"
  • Finish Powder Coated
  • Colour Gray
  • Gauge 17
  • Includes (6) Drawers with Partition and Divider, (2) Rigid Caster, (2) Swivel Caster with Brake, Single Side Handle
  • Handle Side
  • Load Capacity 2,200 lbs.
  • Number of Drawers 6
  • Item Workbench Cabinet
  • Overall Length 27-1/2"
  • Overall Height 39-1/2"
  • Material Welded Steel
  • Overall Width 28-1/2"
  • Caster Material Polypropylene
  • Drawer Depth 23-5/8"
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Height 3" x 2", 4" x 2", 6" x 1", 8" x 1"
  • Drawer Load Rating 440 lbs.
  • Drawer Width 23-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list