Skip Content
MOBILE WORKBENCH CABINET 2200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE WORKBENCH CABINET 2200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y099
  • Mfr. Model # 49Y099
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 269.04 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Caster Dia. 8"
  • Gauge 17
  • Includes (6) Drawers with Partition and Divider, (2) Rigid Caster, (2) Swivel Caster with Brake, Single Side Handle
  • Item Workbench Cabinet
  • Material Welded Steel
  • Handle Side
  • Load Capacity 2,200 lbs.
  • Number of Drawers 5
  • Overall Length 27-1/2"
  • Overall Height 39-1/2"
  • Overall Width 28-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
  • Drawer Depth 23-5/8"
  • Drawer Height 4" x 2", 6" x 2", 8 x 1"
  • Drawer Width 23-5/8"
  • Drawer Load Rating 440 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list