Skip Content
MOBILE WORKBENCH CABINET 200LB 68IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE WORKBENCH CABINET 200LB 68IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y116
  • Mfr. Model # 49Y116
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.6 lbs

Technical Specs

  • Includes Dual Folding Extension Boards
  • Colour Gray and Black
  • Finish Powder Coated
  • Item Workbench Cabinet
  • Number of Shelves 1
  • Load Capacity 200 lbs.
  • Material Wood/Steel
  • Overall Height 35-3/8"
  • Overall Length 68"
  • Overall Width 26"
  • Caster Type (2) Swivel with Brake
  • Caster Material PVC
  • Number of Drawers 0
  • Caster Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list