Skip Content
MOBILE WORKBENCH CABINET 200LB 46IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOBILE WORKBENCH CABINET 200LB 46IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y114
  • Mfr. Model # 49Y114
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Colour Gray and Black
  • Finish Powder Coated
  • Item Workbench Cabinet
  • Includes Dual Folding Extension Boards
  • Material Wood/Steel
  • Load Capacity 200 lbs.
  • Number of Shelves 1
  • Overall Length 46"
  • Overall Height 38-3/4"
  • Caster Type (2) Swivel with Brake
  • Caster Material PVC
  • Overall Width 20"
  • Number of Drawers 0
  • Caster Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list