MOBILE WORKBENCH CABINET 200LB 40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOBILE WORKBENCH CABINET 200LB 40IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y115
  • Mfr. Model # 49Y115
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.6 lbs

Technical Specs

  • Load Capacity 200 lbs.
  • Includes (1) Nesting Table
  • Finish Powder Coated
  • Colour Gray and Black
  • Material Wood/Steel
  • Overall Length 40"
  • Overall Height 39-1/2"
  • Item Workbench Cabinet
  • Overall Width 20"
  • Caster Type (2) Swivel with Brake
  • Caster Material PVC
  • Number of Shelves 0
  • Number of Drawers 0
  • Caster Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list