Skip Content
MOBILE WORKBENCH CAB 1000 LB 63IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOBILE WORKBENCH CAB 1000 LB 63IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y119
  • Mfr. Model # 49Y119
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.6 lbs

Technical Specs

  • Colour Gray and Black
  • Item Workbench Cabinet
  • Finish Powder Coated
  • Load Capacity 1,000 lbs.
  • Material Wood/Steel
  • Overall Length 63"
  • Overall Height 35"
  • Caster Type (2) Swivel with Brake
  • Overall Width 24"
  • Caster Material PVC
  • Number of Shelves 0
  • Number of Drawers 0
  • Includes One Nesting Table
  • Caster Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list