Skip Content
MOBILE WORKBENCH,46-1/4X25X37-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE WORKBENCH,46-1/4X25X37-1/2IN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU45
  • Mfr. Model # 45
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 310.0 lbs

Technical Specs

  • Colour Tan
  • Depth 25"
  • Features Fully Arc-Welded SeamsFull-Length Staked Piano HingesPowder Paint Finish100 lb. Load Capacity Drawers with Ball Bearing Slides
  • Caster Dia. 6"
  • Gauge 12 (Body), 7 (Top)
  • Handle Type Full Depth Push
  • Height 37-1/2"
  • Item Jobsite Mobile Workbench
  • Material Steel
  • Number of Doors 2
  • Width 46-1/4"
  • Number of Drawers 4
  • Locking System Watchman(R) IV Recessed Lock Housing
  • Caster Type (2) Fixed, (2) Swivel
  • Lid Type Hinged
  • Work Surface Material Steel
  • Storage Capacity 25.1 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list