Skip Content
MOBILE WORKBENCH 2000 LB. 36 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOBILE WORKBENCH 2000 LB. 36 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y090
  • Mfr. Model # 49Y090
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 256.0 lbs

Technical Specs

  • Gauge 12
  • Colour Gray
  • Finish Powder Coated
  • Caster Dia. 3"
  • Material Welded Steel
  • Item Workbench
  • Handle Straight
  • Number of Shelves 2
  • Overall Height 61-3/4"
  • Load Capacity 2,000 lbs.
  • Overall Width 60"
  • Overall Length 36"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Caster Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list