MOBILE WORKBENCH 2000 LB. 30 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOBILE WORKBENCH 2000 LB. 30 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y091
  • Mfr. Model # 49Y091
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 215.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 12
  • Caster Dia. 3"
  • Item Workbench
  • Material Welded Steel
  • Colour Gray
  • Load Capacity 2,000 lbs.
  • Number of Shelves 2
  • Handle Straight
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Caster Material Phenolic
  • Overall Length 30"
  • Overall Width 60"
  • Overall Height 39-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list