MOBILE STORAGE BIN 2400 LB STL 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOBILE STORAGE BIN 2400 LB STL 36IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y220
  • Mfr. Model # 49Y220
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Gauge 14 to 18
  • Material Steel
  • Overall Depth 24"
  • Load Capacity 2,400 lbs.
  • Item Mobile Storage Bin
  • Overall Height 49-1/4"
  • Overall Width 24"
  • Total Number of Bins 3
  • Bin Depth 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list