MOBILE-SHOPGOLFCARUTILITYBED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOBILE-SHOPGOLFCARUTILITYBED

MOBILE SHOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBLMS-GCUB
  • Mfr. Model # MS-GCUB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • Capacity 200 lbs.
  • Colour Silver
  • Finish Tread Plate
  • Depth 41"
  • Gauge 1/8"
  • Height 28"
  • Includes A Large Weather Protected Area To Hold Items 4HFZ2 or 4HFZ8, Unique Interlocking Door and Lid Design for Complete/Easy Access to Contents, Large Rear Bin w/Rain Cover for Misc Items, Universal Mounting Frame, Hardware, Instructions
  • Item Golf Car Utility Bed
  • Material Aluminum
  • Type Specialty
  • Width 46"
  • Resistant To Rust
  • Locking System Paddle Latch w/Key Lock