Skip Content
MOBILE-SHOP PM CART WITH DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOBILE-SHOP PM CART WITH DRILL

MOBILE SHOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBLMS-CPMC
  • Mfr. Model # MS-CPMC
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 6
  • Shipping Weight 231.0 lbs

Product Details

38 sockets and accessories. 30 wrenches. 7 pliers. 8 screwdrivers. 10 striking tools. 173 misc. tools. 875 consumable parts.

Technical Specs

  • Includes (266) Tools and (875) Critical Small Parts, Every Tool and Part is Carried in Its Own Numbered and Labeled Pocket or Bin
  • Item Facility Maintenance Tool Set
  • Number of Pieces 1,141
  • Number of Sockets/Accs. 38
  • SAE or Metric SAE, Metric
  • Wrenches Included SAE Hex Wrench Set: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 and 1/4", 6" Adjustable Wrench, Combination Wrench Set with Rollup: 1/4, 5/16, 3/8, 7/16, 1/2 and 9/16", Metric Hex Wrench Set: 1.5, 2, 2.5, 3, 4, 5, 6 and 8", 10" Adjustable Wrench, 12" Aluminum
  • Pliers Included 8" Needle Nose, 8" Needle Nose Locking, 8" Groove Joint, 7" Linemans, 12" Groove Joint, 10" Locking, 7" Diagonal Wire Cutting
  • Drive Size 3/8"
  • Striking Tools Included 1/2" and 1" Wood Chisel, 3/4" Concrete Chisel, Mini Pry Bar, 3/32" Nail Set Punch, Straight Claw Hammer, Awl, Center Punch, 1/8" Pin Punch, 13" Pry Bar
  • Number of Pliers 7
  • Miscellaneous Tools Included 6" Philips Bit, Brushes (2)Wire, (2)Art, 1-1/2" Paint, Cleaning Toothbrush, Files: 6 and 10" Round, 4-In-1, 6" Triangle, 8" Metal, 8" Wood, Scissors, Wire Strippers, Sharpen Stone, Utility Knife, Saw Handle, Tubing Cutters: Small and Med, Snips, Cable Cutter, Saws: 1 and 2-1/8" Hole, 15" Wood, 12 Hack, 8" Flex, 6" Coping, Tubing Cutter, Drill Bits: Metal 1/16 - 1/2", 1/4" X 12, Masonry: 1/8" - 1/2", 1/2" X 12, Wood: 3/8" - 1-1/4", 1/2" X 16", Temp Probe, Voltage Sensor, Testers: Outlet, Voltage, Continuity, Multi-Meter, Light Socket to Plug Adapter, Multi-Plug, Mini Flashlight, 3D Cell Flashlight, Led Headband Light, 16 Ft. Tape Measure, Levels: 18" and Torpedo, Square, Ruler, Magnetic Pick-Up, Inspection Mirror, Pick Tool, Calculator, Parts Box, Compass, Safety Glasses, (2)Spray Bottles, Staple Gun, 25 ft. Ext Cord, Funnel, Caulk Gun, Self Lighting Torch, Work Gloves, Siphon Pump, Hot Water Element Tool, Quick Clamp, Dewalt 18 V Drill, Chalk Line, Stud Finder, Screen Tool, Paint Mixer, Dust Pan, Tweezers, Razor Blade Scraper, 6-In-1 Painters Tool, Putty Knives 1-1/2" and 3", 8" Mud Knife, 3" Glue Spreader, Knee Pads, 6 ft. X 9 ft. Tarp, Bench Vise, 1-1/2 Gal. 1-1/2 HP Shop Vac, Toilet Plunger and Sleeve, Clip Board, (2)32 Oz. Spray Bottles, Metal Tray, Trash Can
  • Number of Screwdrivers 8
  • Number of Wrenches 30
  • Primary Application Preventative Maintenance
  • 3/8 In. Drive Sockets/Accs. Included 3" and 6" Socket Extensions, SAE Set With Rack: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4 and 13/16", 3/8" Ratchet, Metric Set With Rack: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm and 19 mm, Deep-Well Socket Set With Rack: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16"
  • Number of Striking Tools 10
  • Number of Miscellaneous Tools 173
  • Number of Consumable Parts 1,000
  • Screwdrivers Included Multi-Bit Mini Slotted: 5/32 and 1/8", Phillips #0 and #00, 13" to 1" Ratcheting Multi: Ph-0, Ph-1, Ph-2 and Ph-3, Slotted 3/16" and 1/4", Robertson 0, 1, 2 and 3, Torx T15, T20 and T25, 2 Magnetic Extension, Stubby: Phillips #2 and Slotted 1/4", Ratcheting Angle: Slotted 3/16" X 8", 3/8" X 6" and 1/4" X 4", Phillips #3 X 6", Magnetic Nut Driver Bit Set: 1/4" to 7/16", 3/8" Socket Driver Bit, Driver Bits Box: 3" Bit Ext, 1" X 1/4" Hex to Sq. Bit, Phillips 1" and 2 X #1, #2 and #3, #2 Phillips/Slotted Combo, Slotted 1" X 3/16", 1/4", Robertson 1" and 2 X #0, #1, #2 and #3, 1" Torx: T10, T15, T20, T25
  • Standards B107.38M, B107.500, B107.100, B107.600, B107.410, B107.12, B107.4, B107.1, B107.36, B107.2, B107.8, B107.5M, B107.4
  • 1/4 In. Drive Sockets/Accs. Included Yes
  • 1 In. Drive Sockets/Accs. Included SAE: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" Metric: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
  • 1/2 In. Drive Sockets/Accs. Included Yes
  • 3/4 In. Drive Sockets/Accs. Included Yes
  • Tool Storage Type Included Cart
  • Tool Storage Included Yes
  • Consumable Parts Included (2) Pencils, Marker, Reciprocating Saw Blades: Wood 6", 8", Metal 6", 8", Drywall 6", Electrical Tape, Pen, Note Pad, WD-40, 3-in-1 Oil, Hand Wipes, Antibiotic Ointment, Bandages, Touch-Up Marker and Stick, Camera, Tool Marker, Staples, Blades: (2) Hacksa

Compliance and Restrictions

  • None

Alternate Search Terms