Skip Content
MOBILE SHOP DESK1DR #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE SHOP DESK1DR #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMSD2023-95
  • Mfr. Model # MSD2023-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2023
  • Shipping Weight 91.0 lbs

Product Details

Drawer has ball bearing slides, cylinder lock and two keys. sloped work surface with pencil rest lip. Top storage compartments. Half shelf sits 15 inches above floor. Four, 3 in. swivel rubber plug-in casters. Gray powder coated finish.

Technical Specs

  • Finish Powder Coated
  • Caster Dia. 3"
  • Gauge 16
  • Colour Gray
  • Item Mobile Shop Desk
  • Number of Drawers 1
  • Material Steel
  • Load Capacity 500 lbs.
  • Overall Height 51"
  • Overall Width 23"
  • Overall Length 20"
  • Caster Type Swivel
  • Caster Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list