Skip Content
MOBILE ROLL FILE,50 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE ROLL FILE,50 COMPARTMENTS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KH34
  • Mfr. Model # 4KH34
  • UNSPSC # 44111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Caster Dia. 2"
  • Colour Putty
  • Depth 15-3/4"
  • Finish Textured Vinyl Laminate
  • Height 28-7/8"
  • Number of Casters 4
  • Number of Compartments 50
  • Item Roll File
  • Type Mobile
  • Width 30-1/8"
  • Construction Woodcore
  • Tube Size 2-3/4 sq. in.
  • Caster Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list