Skip Content
MOBILE ROLL FILE, 21 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE ROLL FILE, 21 COMPARTMENTS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RK42
  • Mfr. Model # 1RK42
  • UNSPSC # 44111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.85 lbs

Technical Specs

  • Colour Putty
  • Caster Dia. 2"
  • Depth 15-3/4"
  • Finish Textured Vinyl Laminate
  • Height 28-7/8"
  • Item Roll File
  • Type Mobile
  • Number of Casters 4
  • Number of Compartments 21
  • Construction Woodcore
  • Width 30-1/8"
  • Tube Size 3-3/4 sq. in.
  • Caster Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list