Skip Content
MOBILE ROLL FILE,20 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE ROLL FILE,20 COMPARTMENTS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KH33
  • Mfr. Model # 4KH33
  • UNSPSC # 44111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.82 lbs

Technical Specs

  • Caster Dia. 2"
  • Colour Putty
  • Height 23-1/4"
  • Depth 13-1/4"
  • Finish Textured Vinyl Laminate
  • Item Roll File
  • Number of Casters 4
  • Number of Compartments 20
  • Type Mobile
  • Width 15-1/4"
  • Tube Size 2-3/4 sq. in.
  • Caster Type Swivel
  • Construction Woodcore

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list