Skip Content
MOBILE PLATFORM,550 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE PLATFORM,550 LB.

MINTIE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11M550
  • Mfr. Model # 11M550
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Includes Caster Brakes
  • Item Mobile Platform
  • Platform Style Solid, Flush
  • Load Capacity 550 lb.
  • Colour Metallic
  • For Use With Mfr. No. ECU-CC, ECU2, ECU-DE
  • Platform Height 6"
  • Platform Length 63-3/10"
  • Platform Width 36-5/8"
  • Caster Wheel Dia. 4"
  • Caster Wheel Width 1"
  • Caster Wheel Type Swivel
  • Caster Wheel Material Rubber
  • Number of Caster Wheels 4
  • Platform Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list