MOBILE PIPE RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOBILE PIPE RACK

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE668
  • Mfr. Model # 668
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 1396
  • Shipping Weight 152.0 lbs

Product Details

Mobile pipe storage rack, conduit and pipe, rack side 7 bins, capacity 1000 lb, material steel, finish green enamel, caster size 6 in, caster material plastic/steel, length 58 1/2 in, width 34 in, height 63 1/2 in, folded dimensions 58 1/2 x 34 x 19 in, includes casters.

Technical Specs

  • Depth (In.) 58-1/2
  • Finish Green Enamel
  • Features 7 Bins, Stackable
  • Capacity (Lb.) 1,000
  • Folded Dimensions (In.) 58-1/2 x 34 x 19
  • Height (In.) 63-1/2
  • Includes Yes
  • Item Conduit & Pipe Storage Rack
  • Type Folding
  • Material Steel
  • Wheel Dia. (In.) 6
  • Width (In.) 34
  • Wheel Material Plastic
  • Wheel Type Caster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list