Skip Content
MOBILE PARTS CLEANING SYSTEM,5.5 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE PARTS CLEANING SYSTEM,5.5 GAL.

BIO-CIRCLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D020CBMP
  • Mfr. Model # 55D020CBMP
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 2904
  • Shipping Weight 127.86 lbs

Technical Specs

  • For Use With Mfr. No. CB100, CB100 ALU
  • Drum Capacity (Gal.) 5.5
  • Item Mobile Parts Cleaning System
  • Overall Height (In.) 38
  • Overall Length (In.) 23-39/64
  • Overall Width (In.) 11-13/16
  • Construction Polyethylene
  • Pump Size 135 GPH
  • Heater Type None
  • Work Light No
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
  • Includes (1) 5.3 gal. of CB100 and Cart
  • Load Capacity (Lb.) 100
  • Nominal Tank Depth (In.) 6
  • Tank Height (In.) 6
  • Temp. Range (F) 60 Degrees - 110 Degrees
  • Type Aqueous
  • Tank Capacity 6.7 gal.
  • Voltage 120V/60Hz
  • Resists Corrosion
  • Tank Width (In.) 22
  • Standards NSF
  • Tank Length (In.) 22

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list