Skip Content
MOBILE MACHINE TABLE,36X72X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE MACHINE TABLE,36X72X36

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTM367236-3K295
  • Mfr. Model # MTM367236-3K295
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 265.0 lbs

Technical Specs

  • Colour Gray
  • Finish Textured Powder Coat
  • Gauge 12
  • Item Mobile Machine Table
  • Material 12 ga. Shelves, 1-1/2" x 3/16" Angle Frame
  • Load Capacity 3,000 lbs.
  • Overall Height 36"
  • Overall Length 72"
  • Number of Shelves 2
  • Overall Width 36"
  • Caster Type (4) Swivel
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Caster Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list