Skip Content
MOBILE MACHINE TABLE,30X48X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE MACHINE TABLE,30X48X36

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTM304836-3K295
  • Mfr. Model # MTM304836-3K295
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Technical Specs

  • Colour Gray
  • Gauge 12
  • Finish Textured Powder Coat
  • Item Mobile Machine Table
  • Material 12 ga. Shelves, 1-1/2" x 3/16" Angle Frame
  • Number of Shelves 2
  • Overall Width 30"
  • Overall Height 36"
  • Load Capacity 3,000 lbs.
  • Overall Length 48"
  • Caster Type (4) Swivel
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Caster Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list