Skip Content
MOBILE MACHINE TABLE,24X48X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE MACHINE TABLE,24X48X42

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTM244842-2K195
  • Mfr. Model # MTM244842-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Colour Gray
  • Gauge 14
  • Finish Textured Powder Coat
  • Item Mobile Machine Table
  • Number of Shelves 1
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Load Capacity 2,000 lbs.
  • Overall Height 42"
  • Overall Length 48"
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Caster Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list