Skip Content
MOBILE MACHINE TABLE,24X48X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE MACHINE TABLE,24X48X36

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTDM2448362K195
  • Mfr. Model # MTDM2448362K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Finish Textured Powder Coat
  • Gauge 14
  • Colour Gray
  • Item Mobile Machine Table
  • Includes Drawer
  • Number of Shelves 1
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Load Capacity 2,000 lbs.
  • Number of Drawers 1
  • Overall Height 36"
  • Overall Width 24"
  • Overall Length 48"
  • Caster Type (4) Swivel
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Caster Size 3"
  • Drawer Depth 18-1/2"
  • Drawer Height 4-3/4"
  • Drawer Load Rating 100 lbs.
  • Drawer Width 12-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list