Skip Content
MOBILE MACHINE TABLE,24X48X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOBILE MACHINE TABLE,24X48X30

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTM244830-2K195
  • Mfr. Model # MTM244830-2K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Finish Textured Powder Coat
  • Colour Gray
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Gauge 14
  • Item Mobile Machine Table
  • Number of Shelves 1
  • Load Capacity 2,000 lbs.
  • Overall Height 30"
  • Overall Width 24"
  • Overall Length 48"
  • Caster Type (4) Swivel
  • Caster Size 3"
  • Caster Material Phenolic Swivel with Top-Lock Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list