MOBILE MACHINE TABLE,24X48X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOBILE MACHINE TABLE,24X48X30

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMTDM2448302K195
  • Mfr. Model # MTDM2448302K195
  • UNSPSC # 23152200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.0 lbs

Technical Specs

  • Colour Gray
  • Finish Textured Powder Coat
  • Gauge 14
  • Includes Drawer
  • Item Mobile Machine Table
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Number of Shelves 1
  • Load Capacity 2,000 lbs.
  • Number of Drawers 1
  • Overall Length 48"
  • Overall Width 24"
  • Caster Material Phenolic Swivel with Top-Lock Brake
  • Overall Height 30"
  • Caster Size 3"
  • Caster Type (4) Swivel
  • Drawer Depth 18-1/2"
  • Drawer Height 4-3/4"
  • Drawer Width 12-1/2"
  • Drawer Load Rating 100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list